Beli bearing 206 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. ASB Cylindrical Roller Bearing (Laher)
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

  3. TR Insert Bearing (Laher)
    39%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

  4. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    Mulai

    Rp279.900

  5. ASB Pillow Block Bearing (Bearing Duduk)
    BARU
    35%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp22.900

  6. ASB Insert Bearing
    BARU
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  7. NTN Lightweight Diamond Flange Unit (Mounted Bearing)
    Mulai

    Rp219.900

    NTN Lightweight Diamond Flange Unit (Mounted Bearing)
    atribut:
    • Cover: Without cover
    • Shape: Diamond flange unit
  8. SKF Housing Adapter Sleeve (Adaptor Laher)
    14%
    Mulai

    Rp169.900

    SKF Housing Adapter Sleeve (Adaptor Laher)
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Holes for Oil Injection: Without
    • Taper: 1:12
  9. CRAFT BEARINGS Angular Contact Ball Bearing (Laher)
    Mulai

    Rp87.900

    CRAFT BEARINGS Angular Contact Ball Bearing (Laher)
    Deskripsi:
    Angular contact ball bearings are provided with three different cages: machined brass cage, steel sheet cage or polymer cage. Choosing right cage is important to ensure robust operation, sufficient lubrication or right speed ratings.
  10. SKF Four Point Contact Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

    SKF Four Point Contact Ball Bearing (Laher)
    Deskripsi:
    Four-point contact ball bearings can accommodate high axial loads in both directions and small radial loads. They can operate at very high speeds and are more suitable than deep groove ball bearings for supporting large axial forces. The outer ring, with ball and cage assembly, can be mounted separately from the two inner ring halves.
    atribut:
    • Number of Rows: 1
  11. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp289.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  12. NTN Tapered Roller Bearing (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  13. NTN Needle Roller Bearing HK Series (Laher Jarum)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    NTN Needle Roller Bearing HK Series (Laher Jarum)
    Deskripsi:
    Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
Daftar Harga bearing 206 Terbaru November 2026
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
ASB Cylindrical Roller Bearing (Laher)Rp33.900
TR Insert Bearing (Laher)Rp40.900
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp279.900
ASB Pillow Block Bearing (Bearing Duduk)Rp22.900
NSK Insert Bearing Pillow Block UC (Laher)Rp129.900
TR Pillow Block Bearing (Bearing Duduk)Rp63.900
ASB Insert BearingRp12.900
TR Flange Bearing Adjustable CY (Mounted Bearing)Rp70.900
NTN Lightweight Diamond Flange Unit (Mounted Bearing)Rp219.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)